Thermo Scientific Heratherm 51028068 Advanced Incubator, 6.4 cu ft, Dual; 120V

Representative image only.

Thermo Scientific Heratherm 51028068 Advanced Incubator, 6.4 cu ft, Dual; 120V

Thermo Scientific | Mfr: 51028068| Item: 3880012

Unique dual convection technology allows excellent temperature performance, providing an optimal sample environment!

$9,709.64CAD / Each

$9,709.64CAD / Each
Product Description

Includes

Two adjustable stainless steel shelves and power cord.

Key Features

  • Internal socket allows the use of other lab equipment inside the unit/
  • Microprocessor control with vacuum fluorescent display
  • 2 year warranty

More About this Item

Broad temperature range from 5°C above ambient to 105°C is suitable for drying applications. Dual convection allows for different applications ; fan speed is adjustable from 0 to 100%. Corrosion-resistant stainless-steel interior is easy to clean and internal glass door allows sample viewing without impacting temperature. Digital timer can be set for daily or weekly On/OFF cycles. Small footprint saves space in your lab.

Two year warranty
Specifications
  • Capacity (cu ft)6.3
  • Capacity (Liters)178
  • Control TypeMicroprocessor
  • Max Temperature (° C)105
  • Temperature Stability± 0.1°C at 37°C
  • Overall Depth (in)29 1/8
  • Overall Depth (cm)74
  • Overall Height (in)36 1/4
  • Overall Height (cm)92.1
  • Overall Width (in)25 1/4
  • Overall Width (cm)64.1
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)1020
  • Chamber Depth (in)21 13/32
  • Chamber Depth (cm)54.4
  • Chamber Height (in)27 7/8
  • Chamber Height (cm)70.8
  • Chamber Width (in)18 5/16
  • Chamber Width (cm)46.5
  • Display TypeVacuum Fluorescent
  • Number Of Shelves2
  • Number Of Shelf Positions19
  • Internal ConstructionStainless steel
  • Timer RangeWeekly / Hourly / Real Time
  • DescriptionAdvanced Incubator, 6.4 cu ft, Dual; 120V
  • Warranty2 year
Reviews
Q&A