Thermo Scientific A22221PRX Molecular Bioproducts Universal Fit Pipette Tips, 1000 uL; 3 Racks x 200 Tips

Representative image only.

Thermo Scientific A22221PRX Molecular Bioproducts Universal Fit Pipette Tips, 1000 uL; 3 Racks x 200 Tips

Thermo Scientific | Mfr: A22221PRX| Item: UZ-25711-64

$101.66CAD / Pkg of 600

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$101.66CAD / Pkg of 600

Buy It Together

Current Item

Thermo Scientific A22221PRX Molecular Bioproducts Universal Fit Pipette Tips, 1000 uL; 3 Racks x 200 Tips
Thermo Scientific A22221PRX Molecular Bioproducts Universal Fit Pipette Tips, 1000 uL; 3 Racks x 200 Tips
2571164

$101.66CAD / Pkg of 600
+ =
Total Price 257.10 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Polypropylene construction
  • Ideal for educational or general lab applications
  • Made in the USA!
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)1000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Max Dispensing (mL)1
  • Overall Length (InchShort)3.5625
  • Overall Length (mm)90.48
  • Color CodeNatural
  • Package OfRacks
  • Compatible withFinnipipette® digital, Techpette fixed/variable; MLA®; Oxford® 7000, 8000, BenchMate™; Pipetman® P-1001
Reviews
Q&A