Testo Model 310 Combustion Analyzer Kit with infrared printer and two rolls of paper

Representative image only.
Testo Mfr # 0563 3110 01 – Item # RK-86495-06
Take hands-free readings - powerful magnets for mounting
  • Print measurement values wirelessly with the infrared output
  • Eliminate effect of excessive moisture on sensors with included condensate trap
  • Take meter anywhere - rechargeable batteries for easier portability
  • 2 year warranty

PRODUCT OPTIONS

$1,642.83CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min CO Range (ppm)0
  • Max CO Range (ppm)4000
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)21
  • Max Stack Temperature (° F)752
  • Min Stack Temperature (° F)32
  • Max Stack Temperature (° C)400
  • Min Stack Temperature (° C)0
  • Max Draft pressure (in H₂O)8
  • Min Draft pressure (in H₂O)-8
  • CO Accuracy±20 ppm (from 0 to 400 ppm); ±5% of reading (from 401 to 2000 ppm); ±10% of reading (from 2001 to 4000 ppm)
  • Oxygen Accuracy±0.2% volume
  • Stack Air Temperature Accuracy±1.8°F (from 32 to 212°F); ±1.5% of reading (> 212°F)
  • Draft pressure Accuracy±0.01\" H2O (from -0.01 to 0.01\" H2O); ±1.5% of reading (remainder of range)
  • Display TypeLCD
  • MemoryNone
  • Battery Type1 rechargeable lithium (included)
  • Battery LifeApproximately 8 hours
  • Height (cm)20.1
  • Width (cm)8.3
  • Depth (cm)4.4
  • Height (in)8
  • Width (in)3 1/4
  • Depth (in)1 3/4
  • IncludesStandard accessories plus infrared printer
  • Warranty2 year
Two year warranty

Includes

Probe, tubing, infrared printer, two paper rolls, 5 filters and 5 pressure plugs, carrying case, rechargeable batteries, and AC power supply.

Key Features

  • Print measurement values wirelessly with the infrared output
  • Eliminate effect of excessive moisture on sensors with included condensate trap
  • Take meter anywhere - rechargeable batteries for easier portability
  • 2 year warranty

More About this Item

Model 310 Combustion Analyzer is for residential flue gas analysis. An economical choice for combustion tuning when performing maintenance, safety checks, or during new installation. Measure oxygen, carbon monoxide, draft, pressure, and temperature. Receive calculations for efficiency, carbon dioxide, excess air, and undiluted carbon dioxide. Select from five fuels: natural gas, propane, fuel oil #2, bio heat, and wood.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat