Taylor 497J Metal Dial Thermometer, 12", -60 to 120F, 30% to 80% RH

Representative image only.

Taylor 497J Metal Dial Thermometer, 12", -60 to 120F, 30% to 80% RH

Taylor | Mfr: 497J| Item: UZ-90000-35

Giant, oversized face has bold, easy-to-read numerals

$53.34CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$53.34CAD / Each

Buy It Together

Current Item

Taylor 497J Metal Dial Thermometer, 12", -60 to 120F, 30% to 80% RH
Taylor 497J Metal Dial Thermometer, 12", -60 to 120F, 30% to 80% RH
9000035

$53.34CAD / Each
+ =
Total Price 206.20 ADD 2 ITEMS TO CART
Product Description

Key Features

  • All thermometers are made of metal for durability and are weather resistant
  • Thermometer easily mounts to walls or any other flat surface
  • Dual-scale thermometer reads in both °C and °F
  • Temperature scale has maximum contrast for ease of reading in low lighting conditions
  • Rectangle thermometers are 12" high and have a spirit filled glass tube
  • Round thermometers are 12" in diameter and come with or without humidity
  • Fully weather resistant — ideal for outdoor use
  • 1 year warranty
1 Year Warranty
Specifications
  • Min Temperature (° F)-60
  • Max Temperature (° F)120
  • Division (° C)2
  • Division (° F)2
  • Dial Size (in)12
  • DescriptionMetal Dial Thermometer, 12" , -60 to 120F, 30% to 80% RH
  • Warranty1 year
Reviews
Q&A