Sensidyne 111SA Gas Detection Tubes, Ethyl acetate, 0.1 to 5%

Representative image only.

Sensidyne 111SA Gas Detection Tubes, Ethyl acetate, 0.1 to 5%

Sensidyne | Mfr: 111SA| Item: UZ-81900-19

Measure a wide variety of gases and vapors with this detection system

$139.97CAD / Box of 10

$139.97CAD / Box of 10

Buy It Together

Current Item

Sensidyne 111SA Gas Detection Tubes, Ethyl acetate, 0.1 to 5%
Sensidyne 111SA Gas Detection Tubes, Ethyl acetate, 0.1 to 5%
8190019

$139.97CAD / Box of 10
+
Cannon 9721-B56 Viscometer, universal size 75
9893452

$329.23CAD / Each
=
Total Price 469.20 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Hundreds of direct-read tubes available to meet your changing needs
  • 2 year warranty

More About this Item

Stable absorbing media ensure distinct color changes for clear, accurate results. Calibration scales are printed on the basis of individual production lot, eliminating variation in tube diameter, packing precision, and reactivity.

Two year warranty
Specifications
  • Gas MeasuredEthyl acetate
  • Range0.1 to 5.0% ppm
  • TLV (ppm)400
  • DescriptionGas Detection Tubes, Ethyl acetate, 0.1 to 5%
  • Warranty2 year
Reviews
Q&A