The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Cole-Parmer Spatula Macro Spoon, Stainless Steel, 300mm; 3/PK

Representative image only.

Cole-Parmer Spatula Macro Spoon, Stainless Steel, 300mm; 3/PK

Cole-Parmer | Item: 0628709

Polished surface provides fast and easy cleaning

$50.68CAD / Pkg of 3

$50.68CAD / Pkg of 3

Buy It Together

Current Item

Cole-Parmer Spatula Macro Spoon, Stainless Steel, 300mm; 3/PK
Cole-Parmer Spatula Macro Spoon, Stainless Steel, 300mm; 3/PK
0628709

$50.68CAD / Pkg of 3
+ + + +
Corning 3003 Single-use Sterile spatula, tapered blade/spoon
0626500

$568.73CAD / Case of 100
+ =
Total Price 825.40 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Chemical and corrosion resistant
  • Available in 6 sizes

More About this Item

The AISI 304 grade stainless steel spatula/macro spoon combinations are chemical and corrosion resistant. One end features a macro spoon for medium and large size particles, while the other end offers a straight/flat spatula. Robust and seamless construction guarantees long life cycle.

Specifications
  • Overall Length (in)11 51/64
  • Width (in)1 45/64
  • Overall Length (cm)30
  • Width (cm)4.4
  • Material304 stainless steel
  • ColorMetalic
  • DescriptionSpatula Macro Spoon, SS, 300mm; 3/PK
Reviews
Q&A