Sample Vial, PFA, without Organizing Tray or Cap, 33 mm Thread, 30 mL

Representative image only.

Sample Vial, PFA, without Organizing Tray or Cap, 33 mm Thread, 30 mL

| Mfr: 200-030-12| Item: 0610312

Sample vials are ideal for sensitive samples

$126.71CAD / Each

$126.71CAD / Each
Product Description

Includes

one vial.

Key Features

  • Constructed of chemically inert PFA
  • 3 month warranty

More About this Item

PFA vials are inert and nonleaching, with a temperature range of –320 to 500°F (–195 to 260°C)—ideal for sensitive samples. Choose from vials with or without organizing tray. Trays are black HDPE with numbered pockets and slots for identification cards (not included). Each tray contains ten vials.

3 Month Warranty
Specifications
  • Volume (mL)30
  • Tube MaterialPFA
  • Tube Bottom ShapeFlat
  • Tube ColorNatural
  • Cap TypeNo cap included
  • Thread33 mm
  • SterileNo
  • Height (in)2 3/4
  • Outside Diameter (in)1 1/5
  • Height (mm)69.9
  • Outside Diameter (mm)30.5
  • Special FeaturesVial only
  • DescriptionSample Vial, PFA, without Organizing Tray or Cap, 33 mm Thread, 30 mL
  • Warranty3 month
Reviews
Q&A