Powerblanket TH275 IBC Tote Heater, 275 Gallons; 120 VAC

Representative image only.

Powerblanket TH275 IBC Tote Heater, 275 Gallons; 120 VAC

Powerblanket | Mfr: TH275| Item: UZ-42025-36

Tote heaters maintain optimal heating conditions for sensitive materials

$2,936.47CAD / Each

$2,936.47CAD / Each
Product Description

Includes

15 A, three-prong plug.

Key Features

  • Entirely encloses the tote and has a removable top for easy access
  • Durable and weather resistant
  • Features internal thermostats
  • Measures 48"L x 40"W x 46"H
  • 2400 Watts
  • 1 year warranty

More About this Item

These tote heaters offer precise temperature control with a programmable digital controller, up to 145°F. Heat is evenly distributed around the tote, reducing hot and cold spots. Rugged vinyl shell is safe to use in temperatures as low as –20°F (–29°F).

1 Year Warranty
Specifications
  • Drum Size275 gallons
  • Max Temperature (° F)145
  • Max Temperature (° C)63
  • Plug Type15 A, three prong plug
  • Power (VAC)120
  • Power (amps)12
  • Power (watts)1440
  • Width (in)40
  • Length (in)48
  • Height (in)46
  • DescriptionTH275 IBC Tote Heater, 275 Gallons; 120 VAC
  • Warranty1 Year
Reviews
Q&A