The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Angled Pipette Holder

Representative image only.

Angled Pipette Holder

| Item: 6353502

Keep pipettes handy and well-organized

$331.51CAD / Each

$331.51CAD / Each
Product Description

More About this Item

These pipette holders provide safe, convenient storage and easy retrievel of your pipettes.

Serological pipettes will not slide out of angled compartments. Fits into limited work areas and underbiological or safety hoods. Holds various pipette packages such as bags, boxes, canisters, or individually-wrapped pipettes.

Specifications
  • ColorClear
  • Exterior Width (in)3 1/2
  • Exterior Height (in)16
  • Exterior Depth (in)11 1/2
  • Exterior Width (cm)8.89
  • Exterior Height (cm)40.64
  • Exterior Depth (cm)29.21
  • DescriptionModular laboratory organizer, angled pipette holder
Reviews
Q&A