Ohaus V31X6N Valor 3000Portion Control Scale, 6kg x 1g NTEP

Representative image only.

Ohaus V31X6N Valor 3000Portion Control Scale, 6kg x 1g NTEP

Ohaus | Mfr: V31X6N| Item: UZ-11610-90

Extreme performance in an extremely rugged stainless steel design

$1,359.94CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,359.94CAD / Each

Buy It Together

Current Item

Ohaus V31X6N Valor 3000Portion Control Scale, 6kg x 1g NTEP
Ohaus V31X6N Valor 3000Portion Control Scale, 6kg x 1g NTEP
1161090

$1,359.94CAD / Each
+ + =
Total Price 1970.67 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter.

Key Features

  • Fast 2-second stabilization time
  • Multiple weighing units include g, fractional or decimal oz, kg, lb, lb:oz
  • All stainless steel design with shock and overload protection for tough environments
  • 1 year warranty

More About this Item

These compact industrial balances offer an extremely rugged design for long-term performance in tough environments. Valor is NSF certified, USDA-AMS accepted, and supports HACCP-certified systems. Wash down IP65-rated models may be rinsed clean with sprayed water. No exposed screws or edges make these balances perfect for food testing and service environments and offer easy clean-up. Ohaus’ classic SmarText™ driven interface includes a brilliant backlit display and Yes/No menu navigation offers fast, user-intuitive operation — adjustable stability settings and resolutions allow the Valor 3000 series to operate accurately in drafty and unstable environments.

1 Year Warranty
Specifications
  • Capacity (g)6000
  • Capacity (kg)6
  • Capacity (lbs)12
  • Readability (g)1
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 C (not included)
  • Power (VAC)100 to 240
  • Height (in)3
  • Width (in)8 1/2
  • Depth (in)7 19/64
  • Pan Length (in)5 51/64
  • Pan Width (in)6 1/5
  • Display Height (in)25/32
  • DescriptionPortion Control Scale, 6kg x 1g NTEP
  • Warranty1 Year
Reviews
Q&A