Environmental Express Oakton PC 450 Waterproof Portable Meter with Combination Probe

Representative image only.

Environmental Express Oakton PC 450 Waterproof Portable Meter with Combination Probe

Select meter with combination pH/conductivity/temperature probe or separate pH and conductivity/temperature probes

$2,317.50CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,317.50CAD / Each
Product Description

Includes

2 AA batteries.

Key Features

  • Intuitive, user-friendly icons—electrode status displays pH slope
  • Grip-Clip™ electrode holder quickly and easily secures electrode to side of beaker or container (for use with separate pH and conductivity/ATC probes)
  • Memory of 500 data sets and USB or RS-232 output for tranfer to PC
  • Extended battery life or optional universal power adapter
  • Built-in stand with wall mount allows for easy benchtop measurement or storage
  • 3 year warranty

More About this Item

What's included: PC 450 Meter, combination pH/conductivity/temperature probe (35630-51), and two AA batteries.

3 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP 67
Specifications
  • Meter TypePortable
  • Display typeBacklit LCD
  • Min pH (pH)-2
  • Max pH (pH)16
  • pH Resolution0.01
  • pH Accuracy±0.01
  • Min mV (mV)-2000
  • Max mV (mV)2000
  • mV Resolution0.1 or 1 mV
  • mV Accuracy±0.5
  • Max Conductivity200 mS
  • Conductivity Accuracy±1% FS
  • Min TDS0 to 200 ppt
  • Max Temperature (° C)45
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery2 AA (included)
  • Battery life (hr)500
  • Width (cm)7.9375
  • Height (cm)5.715
  • Width (in)3 1/8
  • Height (in)2 1/4
  • DescriptionWaterproof Portable Meter with Combination Probe
  • Warranty3 year
Reviews
Q&A