Environmental Express Oakton PC 450 Waterproof Portable Meter Kit with Separate pH and Conductivity Probes

Representative image only.

Environmental Express Oakton PC 450 Waterproof Portable Meter Kit with Separate pH and Conductivity Probes

Select meter with combination pH/conductivity/temperature probe or separate pH and conductivity/temperature probes

$2,650.11CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,650.11CAD / Each

Buy It Together

Current Item

Product Description

Includes

2 AA batteries.

Key Features

  • Intuitive, user-friendly icons—electrode status displays pH slope
  • Grip-Clip™ electrode holder quickly and easily secures electrode to side of beaker or container (for use with separate pH and conductivity/ATC probes)
  • Memory of 500 data sets and USB or RS-232 output for tranfer to PC
  • Extended battery life or optional universal power adapter
  • Built-in stand with wall mount allows for easy benchtop measurement or storage
  • 3 year warranty

More About this Item

What's included: PC 450 meter, pH probe (35641-51), conductivity/temperature cell K=1.0 (35808-50), calibration solution, Grip-clip electrode holder (35614-50), two AA batteries, and hard carrying case (35614-51).

3 Year WarrantyConformite EuropeenneIP 67
Specifications
  • Meter TypePortable
  • Display typeBacklit LCD
  • Min pH (pH)-2
  • Max pH (pH)16
  • pH Resolution0.01
  • pH Accuracy±0.01
  • Min mV (mV)-2000
  • Max mV (mV)2000
  • mV Resolution0.1 or 1 mV
  • mV Accuracy±0.5
  • Max Conductivity200 mS
  • Conductivity Accuracy±1% FS
  • Min TDS0 to 200 ppt
  • Max Temperature (° C)45
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery2 AA (included)
  • Battery life (hr)500
  • Width (cm)7.9375
  • Height (cm)5.715
  • Width (in)3 1/8
  • Height (in)2 1/4
  • DescriptionWaterproof Kit with Separate pH and Conductivity Probes
  • Warranty3 year
Reviews
Q&A