Myron L 532T1 Analog Total Dissolved Solids Meter 01489-25

Representative image only.

Myron L 532T1 Analog Total Dissolved Solids Meter 01489-25

Myron L | Mfr: 532T1| Item: UZ-01489-25

Maintenance-free built-in electrodes—no replatinizing required

$993.73CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$993.73CAD / Each

Buy It Together

Current Item

Myron L 532T1 Analog Total Dissolved Solids Meter 01489-25
Myron L 532T1 Analog Total Dissolved Solids Meter 01489-25
0148925

$993.73CAD / Each
+
Myron L PTP Conductivity/TDS meter case, foam-lined
0148948

$159.35CAD / Each
+ =
Total Price 1426.76 ADD 3 ITEMS TO CART
Product Description

Includes

One 9 V battery.

Key Features

  • Measure TDS over three ranges from 0 to 5000 ppm
  • Automatic temperature compensation
  • 2 year warranty

More About this Item

Analyze your samples on-site with these portable meters. All feature automatic temperature compensation and built-in cell cup. Cup contains self-maintaining electrodes that never need replatinizing. Optional conductivity range extender (sold separately) expands range by a factor of 10. Minimum sample volume is 25 mL.

Two year warranty
Specifications
  • Meter TypePortable
  • Display typeAnalog
  • CellBuilt-in; self-conditioning
  • TDS Resolution1, 10, 100, or 1000 ppm
  • TDS Accuracy±2% FS
  • Temperature compensationAutomatic
  • Battery1 9V (included)
  • Battery life (hr)17520
  • Width (cm)10.16
  • Height (cm)11.43
  • Width (in)4
  • Height (in)4 1/2
  • DescriptionAnalog Total Dissolved Solids Meter 01489-25
  • Warranty2 year
Reviews
Q&A