The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Mettler Toledo HC103 NewClassic HC Halogen Moisture Balance, 101 g x 0.1%

Representative image only.

Mettler Toledo HC103 NewClassic HC Halogen Moisture Balance, 101 g x 0.1%

Mettler Toledo | Mfr: 30216103| Item: 1133505

Fast, precise, and reliable moisture determination

$11,492.44CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,492.44CAD / Each

Buy It Together

Current Item

Mettler Toledo HC103 NewClassic HC Halogen Moisture Balance, 101 g x 0.1%
Mettler Toledo HC103 NewClassic HC Halogen Moisture Balance, 101 g x 0.1%
1133505

$11,492.44CAD / Each
+ + =
Total Price 11796.70 ADD 3 ITEMS TO CART
Product Description

Includes

80 aluminum sample pans, sample holder, sample handler, specimen sample (absorbent cellulose disc), and power cable.

Key Features

  • Easy three-step process
  • Results in just a few minutes
  • Quick set-up
  • Robust design
  • RS-232 interface connects to external printer
  • 1 year warranty

More About this Item

Designed for laboratory and production applications for determining the moisture content of products to maintain quality and ensure optimum shelf-life. When testing is complete, unit cools down quickly for greater sample throughput and user safety. RS-232 interface connects analyzer to an external printer.

1 Year WarrantyUL Listed.
Specifications
  • Capacity (g)101
  • Readability (g)0.001
  • Weighing Units% moisture, % solid, % moisture dry, mg weight loss, or grams of residue
  • Calibration TypeExternal
  • OutputRS-232,(2) USB host, USB device
  • Power (VAC)115
  • Height (in)18 1/2
  • Width (in)15
  • Depth (in)22 1/2
  • Pan Diameter (in)3 5/8
  • Timer (min)480
  • Heater TypeHalogen
  • Min Temperature (° C)40
  • Max Temperature (° C)230
  • DescriptionHalogen Moisture Balance, 101 g x 0.1%
  • Warranty1 Year
Reviews
Q&A