Luxor LLTM30-B 30-Tablet/Chromebook Charging Cart, Black

Representative image only.

Luxor LLTM30-B 30-Tablet/Chromebook Charging Cart, Black

Luxor | Mfr: LLTM30-B| Item: 4760051

Charge, store, and transport your electronics all-in-one

$2,445.83CAD / Each

$2,445.83CAD / Each
Product Description

Includes

Two UL-listed 15-outlet 120 VAC/15 A vertical electrical power strips.

Key Features

  • Constructed of durable black steel
  • Safely store items with built-in key lock
  • Carts feature 4" (10.1 cm) nonmarring casters, two with locking brakes
  • Charges up to 30 tablets or Chromebooks (15/shelf)
  • Bottom storage shelf offers additional storage
  • Rubber-coated dividers safeguard devices from damage
  • Limited Lifetime Warranty

More About this Item

The mobile charging carts are ideal for charging, storing, and transporting tablets and laptops. These carts feature internal cord clips and an external cable-wrap hook for enhanced cable management. The doors allow front and back access, and both doors have key-locks for optimal safety. Model 47600-51 has a 30-tablet capacity, 15 per shelf, and a bottom shelf for additional accessory storage. Rubber-coated dividers are spaced 1” apart for protection and organization of your tablets. Model 47600-57 has an 18-tablet capacity, 9 per shelf, with a 4.5” H bottom shelf for additional storage. Rubber dividers are spaced 1.75” apart.
The adjustable-height charging cart (model 47600-63) features a retractable keyboard tray, middle storage shelf, and locking storage cabinet. The top shelf has a nonslip rubber mat and is height adjustable from 24” to 42” in 2” increments. Cable cutouts keep cables organized and easily accessible.

Limited Lifetime Warranty
Specifications
  • Width (in)24.2
  • Height (in)37.6
  • Depth (in)21.1
  • Width (cm)61.5
  • Height (cm)95.5
  • Depth (cm)53.6
  • Shelf Length (in)15.25
  • Shelf Width (in)20.9
  • Shelf Length (cm)38.7
  • Shelf Width (cm)53.1
  • Number of Shelves3
  • Shelf Clearance Height (in)10.6
  • MaterialSteel
  • Capacity (lbs)120
  • Caster Size (in)4
  • ColorBlack
  • Size30 Tablet Capacity
  • DescriptionCharging Cart, 30-Tablet or Chromebook; Black
  • WarrantyLTD Life Time
Reviews
Q&A