Labconco Zero Pressure Weather Cap, PVC, 12" Diameter

Representative image only.

Labconco Zero Pressure Weather Cap, PVC, 12" Diameter

Labconco | Mfr: 5622100| Item: UZ-09076-79

Designed for quick installation

$2,460.56CAD / Each

$2,460.56CAD / Each
Product Description

Key Features

  • Constructed of durable PVC
  • 1 year warranty

More About this Item

The Zero Pressure Weathercap is made of strong, corrosion-resistant PVC and is designed to connect directly to Labconco Thermoplastic Duct. The cap adds little static pressure to the exhaust system and allows for vertical discharge of effluent air for dispersion away from the building. It is not compatible with metal ductwork.

1 Year Warranty
Specifications
  • Exterior Height (in)56
  • Ductwork Diameter (in)12
  • DescriptionZero Pressure Weather Cap, PVC, 12" Diameter
  • Warranty1 year
Reviews
Q&A