Labconco Elbow, 45°, 12" Diameter, PVC

Representative image only.

Labconco Elbow, 45°, 12" Diameter, PVC

Labconco | Mfr: 5602200| Item: UZ-09076-75

Designed for quick installation and minimum pressure losses

$839.83CAD / Each

$839.83CAD / Each
Product Description

Key Features

  • PVC elbows are compatible with thermoplastic duct
  • Elbows feature belled end connections to receive PVC duct directly
  • 1 year warranty

More About this Item

These ductwork elbows provide fume hoods and other ventilated enclosures that require exhausting with ductwork elbows to optimize ventilation.

1 Year Warranty
Specifications
  • Ductwork Diameter (in)12
  • DescriptionElbow, 45°, 12" Diameter, PVC
  • Warranty1 year
Reviews
Q&A