InnoCal A2LA ISO17025 Accredited Calibration; Tape Measure, >50 ft

Representative image only.

InnoCal A2LA ISO17025 Accredited Calibration; Tape Measure, >50 ft

InnoCal | Item: UZ-17500-52

Offers length calibrations for all types of tape measures

$402.97CAD / Each

$402.97CAD / Each
Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • Calibrates all styles of tape measures from cloth to curved
  • Services all major brands including DeWalt, Lupkin, Milwaukee, Stanley, and more
  • NIST-traceable calibration confirms your purchase meets the manufacturer’s published specification
  • A2LA Accredited Calibration. View our scope of accreditation
  • Performs NIST-traceable calibrations for tape length’s greater than 50 ft and up to 100 ft

More About this Item

All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (EMU, and test uncertainty ratios (TUR) at no additional costs!
EPA, USDA, ISO and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications. Measurements reported on our reports are traceable to SI units via national standards maintained by NIST and are performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A. The results stated in our reports relate only to the items tested or calibrated.

Specifications
  • Calibration TypeA2LA ISO17025 Accredited Dimensional
  • System Calibration (Instrument and Probe)No
  • Number Of Calibration Test PointsMultiple points across the range (minor & major divisions)
  • Calibration Test Range> 50 to 100 ft
  • DescriptionA2LA ISO17025 Accredited Calibration; Tape Measure, >50 ft
Reviews
Q&A