Hamilton Syringe Needle with Kel-F Hub, Conical Tip, 22s G; 6/Pk

Representative image only.

Hamilton Syringe Needle with Kel-F Hub, Conical Tip, 22s G; 6/Pk

Hamilton | Mfr: 7746-11| Item: UZ-25703-86

Ideal for chromatography

$274.42CAD / Pkg of 6

$274.42CAD / Pkg of 6
Product Description

Key Features

  • Constructed of durable 304 stainless steel
  • Autoclavable
  • Needle point style 5 features a conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring
  • 1 year warranty

More About this Item

Hamilton® Syringe Needle with Kel-F hub (KF) can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2" / 51 mm.

1 Year Warranty
Specifications
  • Syringe TypeKel-F hub (KF) needle
  • Needle Tip Number5
  • Needle Tip StyleConical
  • Needle Gauge22s
  • Needle Length (in)2
  • Material304 stainless steel
  • DescriptionSyringe Needle with Kel-F Hub, Conical Tip, 22s G; 6/Pk
  • Warranty1 year
Reviews
Q&A