Fluke 2062 Advanced Pro Wire Tracer Kit

Representative image only.

Fluke 2062 Advanced Pro Wire Tracer Kit

Fluke | Mfr: FLUKE-2062| Item: 1778273

Quickly and accurately locate energized and de-energized wires in walls, ceilings, and floors

$4,714.85CAD / Each

$4,714.85CAD / Each
Product Description

Includes

2062R receiver, 2000T transmitter, i400 AC current clamp, test lead accessory kit (two 1 m test leads, one 7 m test lead, two test probes, two alligator clips, two outlet blade adapters, and two outlet round adapters), magnetic hanger, hard carrying case, and batteries.

Key Features

  • Easily locate breaks or opens and shorts, and identify breakers and fuses
  • CAT IV 600 V safety rated
  • An audible tone assists in locating wires
  • Operating frequency of 6.25 kHz (energized) and 32.769 kHz (de-energized)
  • i400 AC current clamp allows tracing even when no bare conductors are accessible
  • Smart Sensor™ detector helps locate energized wires faster and easier
  • View the orientation of energized wires on color TFT LCD
  • 2 year warranty

More About this Item

Safely troubleshoot energized and de-energized wires in residential, commercial, and industrial environments. With a safety rating of CAT IV 600 V, these wire tracers provide the highest protection available on any wire tracer. Designed for maximum user protection, tracers can even handle transient overvoltage spikes up to 8000 V.

The advanced wire tracer is comprised of a receiver and a transmitter. The receiver detects signal in wires and cables using two methods: passive tracing (without the transmitter) for noncontact voltage detection mode or active tracing (with the transmitter) for all other modes. The tapered tip sensor of the receiver is ideal for tracing wires in corners, tight spaces, and junction boxes. The transmitter works on energized and de-energized circuits up to CAT IV 600 V and transmits signal to the receiver. Select from three modes—high, low, and loop—depending on the circuit being traced.

Use the included i400 AC current clamp with the transmitter to generate a signal on a wire through the insulation when a direct connection to a conductive wire is not possible. Soft, nonslip handle offers a firm grip preventing accidental touching of live wires.

Easily locate energized wires within walls, floors, and ceilings using the patented Smart Sensor detector. The Smart Sensor detector finds then displays the orientation of energized wires on a high-resolution 3.5" TFT LCD color display, eliminating guesswork.

Two year warranty
Specifications
  • DC Max (Volts)600
  • AC Max (Volts)600
  • DisplayReceiver: 89 mm (3.5") color TFT LCD, backlit
    Transmitter: LEDs
  • Safety RatingCAT IV 600 V
  • PowerReceiver: 4 x AA batteries
    Transmitter: 8 x AA batteries
  • DescriptionPro Wire Tracer Kit with Smart Sensor™ Detector
  • Warranty1 year
Reviews
Q&A