Fluke 1507 Insulation Resistance Tester, 0.01 Mohm to 10 Gohm

Representative image only.

Fluke 1507 Insulation Resistance Tester, 0.01 Mohm to 10 Gohm

Fluke | Mfr: FLUKE-1507| Item: 2002138

$1,313.23CAD / Each

for an additional
$531.16CAD / Each
for an additional
$405.92CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,313.23CAD / Each

Buy It Together

Current Item

Fluke 1507 Insulation Resistance Tester, 0.01 Mohm to 10 Gohm
Fluke 1507 Insulation Resistance Tester, 0.01 Mohm to 10 Gohm
2002138

$1,313.23CAD / Each
+ +
InnoCal NIST-Traceable Calibration, Hipot Tester
1710128

$405.92CAD / Each
=
Total Price 1895.96 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

The Fluke 1507 and 1503 insulation testers are compact, rugged, reliable and easy to use. With their multiple test voltages, they are ideal for many troubleshooting, commissioning, and preventative maintenance applications. Additional features on the tools save both time and money when performing tests. They offer great performance for an exceptional value.
FEATURES

  • Remote test probe makes repetitive or hard-to-reach testing easier
  • Live circuit detection prevents insulation test if voltage >30V is detected for added user protection
  • Auto-discharge of capacitive voltage for added user protection
    AC/DC voltage: 0.1V to 600V
  • 200mA Continuity
  • Auto power off to save battery power
  • Large, backlit display for easy readability
  • Automatic calculation of Polarization Index and Dielectric Absorption
  • Ratio saves both time and money (FL1507 only)
  • Compare (Pass/Fail) function makes repetitive tests simple and easy (FL1507 only)
  • CAT III - 1000V, CAT IV - 600V overvoltage category rating for added user protection
  • Included accessories: Remote probe, test leads and probes, alligator clips
  • Accepts optional Fluke TPAK magnetic hanging system to free your hands for other work

1 Year Warranty
Specifications
  • DescriptionInsulation Resistance Tester, 0.01 Mohm to 10 Gohm
  • Warranty1 Year
Reviews
Q&A