Fluke 117 Electrician's Multimeter with True-RMS

Representative image only.
Fluke Mfr # FLUKE-117 – Item # RK-26016-32
True-RMS and a 6000-count display in a compact meter
  • 3 year warranty

$427.27CAD / Each

$165.39 - $272.58CAD / Each

for an additional
$165.39CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.1
  • DC Max (Volts)600
  • DC Voltage Accuracy0.5% + 2
  • Current (AC/DC)10A
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Ac Voltage Accuracy2.0% + 3 (500 Hz to 1 kHz)
  • Capacitance Min (nF)1
  • Capacitance Max (mF)9999
  • Capacitance Accuracy±5% + 20%
  • Frequency Min (Hz)0.5
  • Frequency Max (KHz)50
  • ContinuityBeeper on < 20 Ω, off> 250 Ω; detects opens or shorts of 500 µs or longer
  • Digits3.5
  • DisplayDigital: 6,000 counts, updates 4/sec
  • Safety RatingCAT III 600V
  • Power9 V Alkaline Battery
  • Width (in)3.31
  • Height (in)6.57
  • Depth (in)1.82
  • DescriptionElectrician's Multimeter with True-RMS
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • 3 year warranty

More About this Item

These compact meters feature True-RMS AC and DC voltage, 6000-count resolution, min/max/average capabilities, frequency, and capacitance. Units include a large display and white LED backlight for working in poorly lit environments.

Fluke Model 117 is ideal for electricians and use in demanding conditions. Unit includes VoltAlert™ technology for integrated noncontact voltage selection, AutoVolt feature provides automatic AC/DC voltage selection. Low input impedance prevents false readings due to ghost voltage.

Available for sale in the United States and Canada only.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat