Fluke 113 General purpose True-rms Digital Multimeter

Representative image only.

Fluke 113 General purpose True-rms Digital Multimeter

Fluke | Mfr: FLUKE-113| Item: 2003684

Available for sale only in the United States and Canada

$271.10CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$271.10CAD / Each

Buy It Together

Current Item

Fluke 113 General purpose True-rms Digital Multimeter
Fluke 113 General purpose True-rms Digital Multimeter
2003684

$271.10CAD / Each
+ +
Fluke TPAK ToolPak Magnetic Meter Hanging Kit
2000856

$86.93CAD / Each
=
Total Price 553.62 ADD 3 ITEMS TO CART
Product Description

Includes

TL75 Test leads, and one 9 V battery.

Key Features

  • VCHEK™ LoZ low impedance measurement function to simultaneously test for voltage or continuity
  • True-rms for accurate ac measurements on non-linear loads
  • A large backlit display allows for easy visibility in low-lit areas
  • Record signal fluctuations using the Min/Max function
  • Diode test for testing general-purpose germanium, silicon, and power diodes
  • Integral holster with probe holders for easy storage
  • Auto and Manual ranging for added user functionality
  • Meets Measurement Category CAT III 600 V and Category IV 300 V standards for a higher level of safety
  • The optional TPAK magnetic hanger allows the user hands-free flexibility
  • 3 year warranty

More About this Item

The Fluke 113 Digital Multimeter gives users the means to quickly and easily do basic meter set and reconnect testing. This meter is simple-to-use and has the features needed to repair most electrical problems. The Fluke 113 has significant improvements over other digital multimeters available on the market, including Fluke model 7-600. Using the Fluke VCHEK™ LoZ low impedance measurement function, users can simultaneously test for voltage or continuity. The Min/Max function lets you record signal fluctuations. The Fluke 113 can perform diode tests, and also provides both auto and manual ranging capabilities. With features such as conformance to the latest safety standards, backlight, and a much larger display that’s easier to view, this meter is a must have for every toolbox.

3 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • DC Min (Volts)300
  • DC Max (Volts)600
  • AC Min (Volts)300
  • AC Max (Volts)600
  • Safety RatingCAT III 600V
  • DescriptionGeneral purpose True-rms Digital Multimeter
  • Warranty3 Years
Reviews
Q&A