Extech SDL600 Data Logging Sound Meter with Sd Card

Representative image only.

Extech SDL600 Data Logging Sound Meter with Sd Card

Extech | Mfr: SDL600| Item: UZ-50536-34

Records data on an SD card in Excel® format

$1,133.04CAD / Each

for an additional
$427.65CAD / Each
for an additional
$544.42CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,133.04CAD / Each

Buy It Together

Current Item

Extech SDL600 Data Logging Sound Meter with Sd Card
Extech SDL600 Data Logging Sound Meter with Sd Card
5053634

$1,133.04CAD / Each
+ =
Total Price 1560.69 ADD 2 ITEMS TO CART
Product Description

Includes

six AA batteries, SD Card, wind screen, and hard carrying case.

Key Features

  • Built-in PC interface for easy connectivity
  • Records readings with date-and-time stamp
  • 3 year warranty

More About this Item

This sound meter allows you to store up to 99 readings manually and 20 M of readings on the included 2G SD card for easy transfer to a PC. Meter records readings with real date and time stamp and features a built-in PC interface with AC analog output capability for connection to an analyzer or recorder. Additional features include min/max and data hold, auto/manual ranging, user programmable sample rates, and auto power off.

Compliance: ANSI and IEC 61672-1 Type 2 standards

3 Year WarrantyConformite Europeenne
Specifications
  • Resolution0.1 dB
  • Accuracy±1.4 dB
  • FunctionDatalogging, min/max/hold, auto power-off
  • Display TypeLCD (backlit)
  • OutputAnalog AC
  • Width (in)9 3/4
  • Depth (in)2
  • Height (in)3
  • Depth (cm)5.1
  • Width (cm)24.8
  • Height (cm)7.6
  • DescriptionData Logging Sound Meter with Sd Card
  • Warranty3 year
Reviews
Q&A