Extech LT505 Pocket Light Meter

Representative image only.

Extech LT505 Pocket Light Meter

Extech | Mfr: LT505| Item: UZ-35725-03

Measures wide light intensity levels in lux or footcandles

$226.90CAD / Each

$226.90CAD / Each
Product Description

Includes

Protective sensor cover, carrying case, and two AAA batteries.

Key Features

  • Records Min/Max and average readings
  • Light sensor offers cosine and color corrected measurements
  • Protective cap prolongs life of sensor
  • Auto power-off conserves battery life
  • 1 year warranty

More About this Item

The pocket auto-ranging light meter measures lux or footcandle (ftc) light levels from fluorescent, metal halide, high-pressure sodium, and incandescent sources. A precision photo diode with cosine and color correction filter measures up to 400,000 lux or 40,000 ftc with a maximum accuracy of 0.1 lux or 0.01 ftc. Features include four ranges, data Hold, Min/Max readings, zero/calibration function, low battery indicator and auto power-off.

Ideal for indoor lighting tests in buildings, banks, ATMs, parking lots, arenas, and hospitals.

1 Year WarrantyConformite Europeenne
Specifications
  • Min Measurement (Fc)99.99
  • Max Measurement (Fc)40,000
  • Min Measurement (Lux)999.9
  • Max Measurement (Lux)400,000
  • Resolution0.01 Fc/0.1 Lux
  • Accuracy±3% rdg + 3 digits
  • Depth (in)7/8
  • Width (in)1 7/8
  • Height (in)5 1/4
  • Width (cm)4.8
  • Depth (cm)2.3
  • Height (cm)13.3
  • Powertwo AAA batteries
  • DescriptionPocket Lux/Fc Light Meter
  • Warranty1 year
Reviews
Q&A