Extech EX430A True RMS autoranging digital multimeter

Representative image only.

Extech EX430A True RMS autoranging digital multimeter

Extech | Mfr: EX430A| Item: 2000534

Precision accuracy with True RMS current/voltage at an economical price

$167.97CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$167.97CAD / Each

Buy It Together

Current Item

Extech EX430A True RMS autoranging digital multimeter
Extech EX430A True RMS autoranging digital multimeter
2000534

$167.97CAD / Each
+ =
Total Price 363.56 ADD 2 ITEMS TO CART
Product Description

Includes

CAT III test leads, multi-position tilt stand and hook-and-loop strip for hanging, protective holster with test lead holder, Type K bead wire temperature probe and 9 V battery.

Key Features

  • Low current capability—measure down to 0.1 µA
  • Audible and visual input alerts
  • Autoranging DMM
  • Type K temperature
  • Capacitance
  • Frequency
  • 4000 count backlit LCD
  • Relative function
  • 1 year warranty
1 Year WarrantyUL Listed.
Specifications
  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Min (amps)1E-07
  • DC Max (amps)20
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • AC Min (amps)1E-05
  • AC Max (amps)20
  • Resistance Min (MΩ)0.1
  • Resistance Max (MΩ)40
  • Frequency Min (Hz)0.001
  • Frequency Max (MHz)10
  • Continuity / Diode TestYes
  • Duty Cycle0.1 to 99.9%
  • Safety RatingCAT III 600V, EN 61010-1
  • DescriptionTrue RMS autoranging digital multimeter
  • Warranty1 Year
Reviews
Q&A