Extech Big Digit Thermohygrometer with Dew Point and Alarm

Representative image only.

Extech Big Digit Thermohygrometer with Dew Point and Alarm

Extech | Mfr: 445814| Item: UZ-37809-17

1 inch Digits on super large LCD

$89.88CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$89.88CAD / Each

Buy It Together

Current Item

Extech Big Digit Thermohygrometer with Dew Point and Alarm
Extech Big Digit Thermohygrometer with Dew Point and Alarm
3780917

$89.88CAD / Each
+ =
Total Price 450.49 ADD 2 ITEMS TO CART
Product Description

Includes

mounting bracket and 2 AAA batteries.

Key Features

  • Max/Min with ''reset'' function
  • RH accuracy: ±4%RH
  • Temperature accuracy: ±1.8°F, (±1°C)
  • Temperature range: 14 to 140°F (-10 to 60°C)
  • Humidity range: 10 to 99% RH
  • Rear calibration adjustment pot
  • 1 year warranty

More About this Item

Designed to monitor relative humidity, and temperature. Features include a super large display, C/F switchable, Min/Max with reset function, low battery indication and a built-in stand for sitting on a desk and hardware for mounting on a wall.

Designed to monitor relative humidity, temperature and dew point. The meter warns users of environmental conditions that are out of a desired range — ideal for preventing mold growth.

1 Year Warranty
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)99
  • RH Accuracy±4% of reading
  • RH Resolution (%)1%
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.8°F
  • Temperature Resolution0.1°
  • Display TypeLCD
  • Mounting TypeWall
  • Battery2 AAA (included)
  • Height (in)4
  • Width (in)4
  • Depth (in)3/4
  • DescriptionBig Digit Thermohygrometer with Dew Point and Alarm
  • Warranty1 year
Reviews
Q&A