Extech 871515 Type-K, Standard Probe, Mini-Connector, 4" L, 0.126" Dia, Grounded

Representative image only.

Extech 871515 Type-K, Standard Probe, Mini-Connector, 4" L, 0.126" Dia, Grounded

Extech | Mfr: 871515| Item: 9500180

Ideal for immersion and air temperature measurements

$78.09CAD / Each

for an additional
$340.35CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$78.09CAD / Each

Buy It Together

Current Item

Extech 871515 Type-K, Standard Probe, Mini-Connector, 4" L, 0.126" Dia, Grounded
Extech 871515 Type-K, Standard Probe, Mini-Connector, 4" L, 0.126" Dia, Grounded
9500180

$78.09CAD / Each
+ =
Total Price 542.21 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Compatible with multimeters and thermometers with type-k mini-connector input
  • 4" L stainless steel probe
  • Temperature range: -40 to 700°C (-40 to 1292°F)
  • 1 m (39") long cable
  • 1 year warranty

More About this Item

Use these standard probes with liquids and gases.

1 Year Warranty
Specifications
  • Probe TypeK
  • Min Temperature (° F)-40
  • Max Temperature (° F)1292
  • Min Temperature (° C)-40
  • Max Temperature (° C)700
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Length (in)4
  • Sheath Diameter (in)0.126
  • Cable TypeStraight
  • Cable Length (in)29
  • DescriptionType-K, Standard Probe, Mini-Connector, 4" L, 0.126" Dia, Grounded
  • Warranty1 year
Reviews
Q&A