Extech 407113 Heavy-Duty CFM Metal Vane Thermoanemometer

Representative image only.

Extech 407113 Heavy-Duty CFM Metal Vane Thermoanemometer

Extech | Mfr: 407113| Item: UZ-10200-07

Withstands temperatures up to 175°F (79.4°C) and air-speeds up to 89 mph

$720.49CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$720.49CAD / Each

Buy It Together

Current Item

Extech 407113 Heavy-Duty CFM Metal Vane Thermoanemometer
Extech 407113 Heavy-Duty CFM Metal Vane Thermoanemometer
1020007

$720.49CAD / Each
+ =
Total Price 1250.17 ADD 2 ITEMS TO CART
Product Description

Includes

Vane probe, one 9V battery, rubber boot, stand, and hard carrying case

Key Features

  • All metal vane with low friction-ball bearings
  • 3 year warranty

More About this Item

Meter displays air volume(CFM), air velocity, and temperature simultaneously on the large LCD display. Other features include Min/Max, data hold, record/recall, and auto shut-off. Use optional data module 10200-20 to store up to 8000 data points. Order optional RS-232 interface to download data directly to a PC. Note: not designed for heat applications.

3 Year Warranty
Specifications
  • Max Air Velocity (ft/min)6890
  • Min Air Velocity (ft/min)100
  • Air Velocity Resolution1 ft/min (0.01 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots)
  • Air Velocity Accuracy±2% of reading
  • Max Air Volume (CFM)999990
  • Min Air Volume (CFM)0
  • Volume Resolution0.001 CFM (0.001 m³/min)
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)175
  • Min Temperature (° C)0
  • Max Temperature (° C)80
  • Temperature Accuracy±1.5°F (±0.8°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingOptional
  • Width (in)2 13/16
  • Height (in)1 5/16
  • Length (in)7
  • Battery1 9V (included)
  • DescriptionHeavy-Duty CFM Metal Vane Thermoanemometer
  • Warranty3 year
Reviews
Q&A