Extech 401014A Big Digit In/Outdoor Thermometer with Alarm

Representative image only.

Extech 401014A Big Digit In/Outdoor Thermometer with Alarm

Extech | Mfr: 401014A| Item: UZ-35725-08

Easily view minimum/maximum temperatures on large LCD

$58.94CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$58.94CAD / Each

Buy It Together

Current Item

Extech 401014A Big Digit In/Outdoor Thermometer with Alarm
Extech 401014A Big Digit In/Outdoor Thermometer with Alarm
3572508

$58.94CAD / Each
+ =
Total Price 211.80 ADD 2 ITEMS TO CART
Product Description

Includes

Remote temperature sensor with 9.6 ft (3 m) cable, built-in stand, AAA battery, and wall mounting bracket.

Key Features

  • Programmable high/low alarms provide outdoor temperature alerts
  • Water resistant/splash proof probe
  • Internal memory stores min/max readings
  • Selectable temperature scale (°F/°C)
  • 1 year warranty

More About this Item

The large LCD indoor and outdoor thermometer features a dual display with 1” digits, plus a user programmable high and low alarm for outdoor temperature. A built-in sensor provides indoor temperature readings from 14 to 140°F (-10 to 60°C). An external probe records remote temperature from -58 to 158°F (-50 to 70°C).

The water resistant/splash proof probe with a 9.6 ft (3m) thin cable, can easy be installed through windows, doors, or any small openings leading outdoors. It is also ideal for use inside refrigerators and freezers or temperature-controlled areas. Other features include an internal memory that stores min/max readings, low-battery indicator, built-in stand for desktop display, and mounting bracket for wall display.

1 Year WarrantyConformite Europeenne
Specifications
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±1.8°F (±1°C)
  • Resolution0.1°F/°C
  • AlarmYes
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeLCD
  • Height (in)4
  • Width (in)4 3/8
  • Depth (in)7/8
  • No. of Probe(s) Included1
  • Cable Length (in)108
  • Battery1 AAA (included)
  • DescriptionIn/outdoor digital thermometer with alarm
  • Warranty1 year
Reviews
Q&A