The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Eco Sensors OG-3 Ozone Calibrator; 0.1 ppm

Representative image only.

Eco Sensors OG-3 Ozone Calibrator; 0.1 ppm

Eco Sensors | Mfr: OG-3| Item: 8631661

Optimize performance of your pocket ozone detector

$2,121.68CAD / Each

$2,121.68CAD / Each
Product Description

Key Features

  • Recalibrates detector at 0.1 ppm
  • Allows for approximately 500 calibration sessions
  • Compatible with 110V power
  • 1 year warranty

More About this Item

This calibrator verifies that your ozone detector is conforming to the original calibration.

This calibrator has been developed to fulfill the need for field calibration of our ozone dector 86316-30. It uses a precision UV micro-lamp that emits 0.1 ppm of ozone for an easily-followed set of calibration conditions. Accuracy is approximately 10%.

1 Year WarrantyConformite Europeenne
Specifications
  • DescriptionOzone Calibrator; 0.1 ppm
  • Warranty1 year
Reviews
Q&A