Cole-Parmer Touchscreen 12 Channel Scanning Data Logging Benchtop Thermocouple Thermometer

Representative image only.

Cole-Parmer Touchscreen 12 Channel Scanning Data Logging Benchtop Thermocouple Thermometer

Cole-Parmer | Item: 9200002

No need to juggle twelve different data logging thermometers

$2,401.63CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,401.63CAD / Each

Buy It Together

Current Item

Cole-Parmer Touchscreen 12 Channel Scanning Data Logging Benchtop Thermocouple Thermometer
Cole-Parmer Touchscreen 12 Channel Scanning Data Logging Benchtop Thermocouple Thermometer
9200002

$2,401.63CAD / Each
+ + + =
Total Price 3079.32 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

data acquisition software, 10-ft (3-m) micro USB cable, 4 GB USB flash drive, cable holders, grid support bracket, and 5-ft (1.5-m) detachable power cord with universal plug adapters.

Key Features

  • Each channel is independently programmable with thermocouple type and alarm conditions
  • Large 5" full-color touchscreen LCD displays each channel simultaneously
  • Log up to 320K data points in 10 log files
  • Download or stream data to PC
  • 2 year warranty

More About this Item

This 12-channel scanning thermometer simultaneously monitors different temperature processes and provides real-time data on your PC with the supplied data acquisition software. The thermometer also functions as a data logger, storing readings in internal nonvolatile memory for later download to PC in CSV format.

Visible alarm alert you when a channel logs a temperature exceeding the high or low set point. Thermocouple temperature probes are sold separately.

Conformite EuropeenneTwo year warranty
Specifications
  • Meter Measurement TypeThermocouple
  • Width (InchShort)7
  • Number Of Probe Channels12
  • Height (InchShort)4
  • Types Of Probes AcceptedJ,K,T,E,R,S
  • Min Temperature (° F)-328
  • Max Temperature (° F)3214
  • Min Temperature (° C)-200
  • Max Temperature (° C)1768
  • Accuracy±1% full-scale or 1°C
  • Resolution0.1°
  • OutputUSB
  • Data LoggingYes
  • Memory Capacity1 GB Internal Memory
  • AlarmVisual
  • Display TypeLCD Full Color Touchscreen
  • Cable Length (in)120
  • Power (VAC)100 to 250
  • Power (Hz)50/60
  • DescriptionTouchscreen 12 Channel Scanning Data Logging Benchtop Thermocouple Thermometer
  • Warranty2 year
Reviews
Q&A