Cole-Parmer Three-in-One Digital Multimeter with NIST-Traceable Calibration

Representative image only.

Cole-Parmer Three-in-One Digital Multimeter with NIST-Traceable Calibration

Cole-Parmer | Item: 2025052

Calculate core electrical measurements

$85.01CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$85.01CAD / Each

Buy It Together

Current Item

Cole-Parmer Three-in-One Digital Multimeter with NIST-Traceable Calibration
Cole-Parmer Three-in-One Digital Multimeter with NIST-Traceable Calibration
2025052

$85.01CAD / Each
+ + =
Total Price 369.00 ADD 3 ITEMS TO CART
Product Description

Includes

Test leads, two AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Carry anywhere due to its small size
  • Easily work in dark spaces with built-in flashlight
  • Auto-ranging for quick measuring
  • Permanently attached test leads so they will not get lost
  • Designed to protect you with CAT IV-600 V and CAT III-1000 V safety rating
  • 2 year warranty

More About this Item

Three practical instruments in one: digital multimeter, noncontact voltage detector, and flashlight. Use this pocket-sized 3-in-1 multimeter for a variety of applications in building maintenance and facility services. AC and DC measurements can be read in parameters including voltage and current. This item also reads resistance. For accuracy, there is a diode check and continuity test included.

Two year warrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • DC Min (Volts)0.2
  • DC Voltage Accuracy±1.2%
  • DC Min (amps)0.0002
  • DC Max (amps)0.2
  • DC Current Accuracy±2.0%
  • Current (AC/DC)Yes
  • AC Min (Volts)2
  • AC Max (Volts)600
  • Ac Voltage Accuracy±2.3%
  • AC Min (amps)0.0002
  • AC Max (amps)0.2
  • AC Current Accuracy±2.5%
  • Resistance Min (Ω)200
  • Resistance Max (MΩ)20
  • Resistivity Accuracy±10.0%
  • Continuity< 150 Ω
  • Continuity / Diode TestYes
  • Diode TesterYes
  • Nc Voltage DetectorYes
  • Count2000
  • Digits
  • Safety RatingCAT III 600V
  • PowerAAA batteries
  • Width (in)2.17
  • Length (in)1.3
  • Height (in)4.1
  • Width (cm)5.5
  • Length (cm)3.25
  • Height (cm)10.4
  • DescriptionThree-in-One Digital Multimeter with NIST-Traceable Calibration
  • Warranty2 Years
Reviews
Q&A