Dibafit™ Threaded Adapter, 1/4"-28 UNF(F) flat bottom to 10-32 flat bottom; 1/ea

Representative image only.

Dibafit™ Threaded Adapter, 1/4"-28 UNF(F) flat bottom to 10-32 flat bottom; 1/ea

Diba | Mfr: 002306| Item: UZ-21939-98

Quickly and easily convert thread sizes

$50.83CAD / Each

$50.83CAD / Each

Buy It Together

Current Item

Dibafit™ Threaded Adapter, 1/4"-28 UNF(F) flat bottom to 10-32 flat bottom; 1/ea
Dibafit™ Threaded Adapter, 1/4"-28 UNF(F) flat bottom to 10-32 flat bottom; 1/ea
2193998

$50.83CAD / Each
+ =
Total Price 103.43 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable PEEK

More About this Item

These threaded adaptors are a useful range of ‘problem solving’ parts that enable you to convert thread sizes quickly and easily, accepting a ¼ ”-28 UNF male fitting at one end and a range of male and female thread types at the other.

Specifications
  • Length (")7/8
  • Fitting MaterialPEEK
  • Width (InchShort)3/8
  • Number Of Ports2
  • Connection TypeUNF(F) x UNF(F)
  • Thread size UNF(F) (port 1) (InchShort)1/4"-28
  • Thread size UNF(F) (port 2) (InchShort)10-32
  • ColorNatural
  • Orifice Dimensions (mm)1.5
  • DescriptionDibafit™ Threaded Adapter, 1/4"-28 UNF(F) flat bottom to 10-32 flat bottom; 1/ea
Reviews
Q&A