CPC (Colder) DrumQuik® PRO Dip Tube for 55 Gal (200 L) Drums, HDPE, 35.5" (90.5 cm) Length; 1/Each

Representative image only.

CPC (Colder) DrumQuik® PRO Dip Tube for 55 Gal (200 L) Drums, HDPE, 35.5" (90.5 cm) Length; 1/Each

CPC (Colder) | Mfr: DQPRODT0985| Item: UZ-50135-17

Offers safe, easy, and fast container change-out of chemicals

$10.02CAD / Each

$10.02CAD / Each

Buy It Together

Current Item

CPC (Colder) DrumQuik® PRO Dip Tube for 55 Gal (200 L) Drums, HDPE, 35.5" (90.5 cm) Length; 1/Each
CPC (Colder) DrumQuik® PRO Dip Tube for 55 Gal (200 L) Drums, HDPE, 35.5" (90.5 cm) Length; 1/Each
5013517

$10.02CAD / Each
+ + =
Total Price 96.66 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Automatic shutoff valve stops flow when disconnected
  • Disposable insert reduces chemical exposure and messy handling
  • Ported vent system provides vapor management

More About this Item

The DrumQuik dispensing system enables safe, efficient chemical extraction from drums, jerry cans, and IBCs. Its closed-system design and durable construction meet strict chemical handling safety standards and withstand harsh environments. The system reduces chemical exposure, minimizes spills, and ensures controlled delivery from bulk containers. A ported vent allows fume control, blanket gas connection, or pressure dispensing.

The reusable coupler and cost-effective, disposable dip-tube assembly support single-use applications and can be recycled with the container. The system includes a coupler, drum insert, and dip tube (each sold separately).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialHDPE
  • Flow PatternStraight
  • ColorWhite
  • Min Temperature (° F)-20
  • Max Temperature (° F)120
  • Min Temperature (° C)-29
  • Max Temperature (° C)49
  • Fitting Length (in)35 1/2
  • Fitting Length (mm)905
  • DescriptionDip Tube for 55 Gal (200 L) Drums, High Density Polyethylene, 35.5" (90.5 cm) Length
Reviews
Q&A