Corning 50 mL PP Centrifuge Tubes, Bulk Packed with CentriStar™ Cap, Sterile, 25/Pack, 500/Case

Representative image only.

Corning 50 mL PP Centrifuge Tubes, Bulk Packed with CentriStar™ Cap, Sterile, 25/Pack, 500/Case

Corning | Mfr: 430829| Item: UZ-48460-17

Versatile polypropylene centrifuge tubes for reliable performance across everyday lab workflows

$611.06CAD / Case of 500

$611.06CAD / Case of 500
Product Description

Key Features

  • Durable polypropylene construction supports a wide range of centrifugation and sample handling applications
  • Multiple cap options including plug seal, CentriStar™, and no-cap configurations to match workflow needs
  • Clear graduations and large marking areas enable accurate measurement and easy sample identification
  • Available in bulk, rack, and universal rack formats across multiple volume sizes

More About this Item

These polypropylene centrifuge tubes are designed to support a broad range of laboratory applications, from routine sample preparation to higher-volume processing. Available in multiple sizes—including 15 mL, 50 mL, 250 mL, and 500 mL—this portfolio offers flexibility to meet varying workflow demands. Durable construction ensures reliable performance during centrifugation, while a range of closure options, including traditional plug seal caps, ergonomic CentriStar™ caps, and no-cap configurations, allows labs to select the right fit for their processes. With multiple packaging formats, including bulk, standard racks, and universal racks, these tubes integrate easily into both high-throughput and organized lab environments.

Specifications
  • Max RCF x g17000
  • SterileYes
  • Tube Capacity (mL)50
  • Tube MaterialPolypropylene (PP)
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Tube Length (mm)114.4
  • Tube Outside Diameter (OD) (mm)29.1
  • Cap IncludedYes
  • Cap StyleCentriStar
  • Cap MaterialHigh density polyethylene
  • GraduationsYes
  • Packaging25/Pack, 500/Case
  • Description50 mL PP Centrifuge Tubes, Bulk Packed with CentriStar™ Cap, Sterile, 25/Pack, 500/Case
Reviews
Q&A