Cole-Parmer Rochester Pean Forceps, Standard Grade, Straight, 7.25" 10818-13

Representative image only.

Cole-Parmer Rochester Pean Forceps, Standard Grade, Straight, 7.25" 10818-13

Cole-Parmer | Item: UZ-10818-13

$34.77CAD / Each

$34.77CAD / Each
Product Description

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradeStandard
  • Length (in)7.25
  • Length (cm)18.415
  • End TypeStraight
  • MaterialStainless Steel
  • DescriptionRochester Pean Forceps, Standard Grade, Straight, 7.25" 10818-13
Reviews
Q&A