The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Cole-Parmer RH-800 Digital Plus Heated Circulator, 20L; 120 VAC

Representative image only.

Cole-Parmer RH-800 Digital Plus Heated Circulator, 20L; 120 VAC

Cole-Parmer | Item: 1012424

Keep temperature steady at point of use

$6,328.21CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,328.21CAD / Each

Buy It Together

Current Item

Cole-Parmer RH-800 Digital Plus Heated Circulator, 20L; 120 VAC
Cole-Parmer RH-800 Digital Plus Heated Circulator, 20L; 120 VAC
1012424

$6,328.21CAD / Each
+ + + + + =
Total Price 44606.88 ADD 6 ITEMS TO CART
Product Description

Includes

reservoir lid, bypass tubing, 1/4" NPT(M) to barbed adapter set, and power cord set.

Key Features

  • Closed loop functionality provides greater temperature stability at the external apparatus
  • Temperature calibration increases accuracy
  • Intuitive interface uses readily recognizable icons
  • Controller panel swivels for easy viewing from any angle
  • Features Digital Plus control and a 20 L reservoir│Operates on 120 V
  • 3 year warranty

More About this Item

These integrated heated circulators offer reliable, stable temperature control. Single-point temperature calibration allows you to program an offset temperature, enhancing temperature control precision. Large, backlit LCD shows set point and actual bath temperatures simultaneously. Safety and convenience features include overtemperature protection, failsafe heater control, high and low temperature limits with alarms, low-liquid level alarm, alarm and fault messages, and automatic loss of power reset.

Advanced Controller Models offer dual variable-speed circulating pressure and suction pumps for open-loop applications, plus on-board connectivity via RS-232, RS-485, USB, Ethernet, and external temperature probe. Additional control functions include automatic external temperature sensor-based heater adjustment, timer, and fluid optimization with specific heat tuning.

ETL Listed3 Year Warranty
Specifications
  • Bath TypeHeated circulating
  • Reservoir Capacity (L)20
  • Max Temperature (° C)200
  • Min Temperature (° C)Ambient + 10
  • Temperature Stability (° C)±0.01°C
  • Pump TypeForce & Suction
  • Max Flow Rate (L/min)11
  • Max Pump Pressure (PSI)4.3
  • Max Pump Pressure (mbar)300
  • Low-Level CutoffYes
  • Depth (in)5 1/2
  • Working Area Width (in)12 1/2
  • Working Area Length (in)9 7/8
  • Heater Wattage (watts)1100
  • Temperature ControlDigital Plus
  • Drain ValveYes
  • InterfaceRS-232, RS-485, USB, Ethernet
  • Display Type3-3/4" (9.5 cm) LCD, backlight
  • Wetted MaterialsStainless steel and polymers
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigital Plus Heated Circulator, 20L; 120V/60Hz
  • Warranty3 Years
Reviews
Q&A