Cole-Parmer Foam Round Ice Bucket with Lid, 2.5 L, Blue

Representative image only.

Cole-Parmer Foam Round Ice Bucket with Lid, 2.5 L, Blue

Cole-Parmer | Item: UZ-04393-88

Mess-free superior insulation for any cryogenic medium

$151.39CAD / Each

$151.39CAD / Each
Product Description

Key Features

  • Ethylene vinyl acetate is leak proof and will not "sweat"
  • Thick, nontoxic foam is compatible with a variety of cryogenic media
  • Ergonomic handles on bases and lids are glove friendly
  • Pour spouts make cleanup easy
  • Capacity: 2.5 L Color: Blue

More About this Item

These EVA foam buckets are ideally suited to benchtop chilling applications. They will not create puddles of condensed atmospheric vapor or leak cryogenic media onto your workspace. Ethylene vinyl acetate is compatible with ice, dry ice, liquid nitrogen, alcohol and saline solutions. Buckets feature useful handles and convenient pour spouts for easy use and cleanup, even while wearing cryogenic gloves. Stackable construction ensures compact storage.

Specifications
  • Volume (Liters)2.5
  • Outside Diameter (OD) (in)7
  • ColorBlue
  • Height (in)8
  • Capacity2.5 L
  • DescriptionFoam Round Ice Bucket with Lid, 2.5 L, Blue; 1/EA
Reviews
Q&A