Convenient storage where you most need it, cabinets are available with hinged or sliding doors and sold or glass. Wall and floor cabinets are silver gray in color. 30" tall wall cabinets have two shelves; 84" tall floor cabinets have five shelves.
Specifications
Width (in)48
Height (in)84
Depth (in)22
Width (cm)121.92
Height (cm)213.36
Depth (cm)55.88
DescriptionFloor Cabinet with Glass Sliding Doors, 48x84x22; Silver Gray