Cole-Parmer OM-800-BM Digital Batch Mixer, 50-1500 rpm, 1/2 hp, 55 gal, 120 VAC/60 Hz

Representative image only.

Cole-Parmer OM-800-BM Digital Batch Mixer, 50-1500 rpm, 1/2 hp, 55 gal, 120 VAC/60 Hz

Cole-Parmer | Item: 5000900

Easily tackle your high-torque, large-batch mixing needs

$11,323.00CAD / Each

for an additional
$307.57CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,323.00CAD / Each

Buy It Together

Current Item

Cole-Parmer OM-800-BM Digital Batch Mixer, 50-1500 rpm, 1/2 hp, 55 gal, 120 VAC/60 Hz
Cole-Parmer OM-800-BM Digital Batch Mixer, 50-1500 rpm, 1/2 hp, 55 gal, 120 VAC/60 Hz
5000900

$11,323.00CAD / Each
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
+ =
Total Price 12043.12 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

chuck (accepts 1/2" and 5/8" dia shafts), memory stick, mounting bolts, and power cord.

Key Features

  • Very user-friendly operation — PLC/PC programmability, data logging, and intuitive graphic touch-screen interface
  • Mix up to 52 gallons (200 L) and maximum viscosity of 180,000 cps
  • Through-shaft design allows for easy impeller adjustment
  • 3 year warranty

More About this Item

This portable batch mixer has enough power to mix up to 52 gallons (200 L)! It offers one of the highest torque settings on the market—4248 in-oz (30000 N-cm). The enclosed fan-cooled brushless DC motor maintains a constant power transfer to the shaft at speeds up to 1500 rpm. Adjustable chucks accommodate up to 5/8” (15.8 mm) diameter impeller shaft.

Ideal for laboratory and industrial uses, the mixer features RS-232 and USB interfaces to record date, time, speed, and torque data. Easy-to-use resistive digital touch-screen control enables you to select time and speed with a gloved hand or pencil tip. Other functions include alarms, timers, torque zero, torque min/max setting, and clockwise and counterclock rotation.
Safety features include a shaft/check guard, chemical-resistant housing, and overload, overheat and vibration protection. A safety screen protects the display from splashes. Mounting bolts make installing on existing equipment easy.

3 Year WarrantyCanadian Standards Association
Specifications
  • Max Viscosity (cps)180000
  • Min Speed (rpm)50
  • Max Speed (rpm)1500
  • Through-ShaftYes
  • Chuck0.625" (15.8 mm)
  • Max Torque (in-oz)4248
  • Motor TypeBrushless
  • DisplayYes
  • Width (in)1.75
  • Width (mm)121
  • Controller Length (in)14.3125
  • Controller Width (in)4.75
  • Controller Height (in)16
  • Controller Length (mm)363
  • Controller Width (mm)121
  • Controller Height (mm)406
  • Power (Phase)1
  • Power (VAC)120
  • Power (Hz)60
  • Motor hp1/2
  • DescriptionDigital Batch Mixer, 50-1500 rpm, 1/2 hp, 55 gal, 120 VAC/60 Hz
  • Warranty3 Years
Reviews
Q&A