Cole-Parmer 4-Way Modular Tube Rack w/Tray, PP, Assorted Colors

Representative image only.

Cole-Parmer 4-Way Modular Tube Rack w/Tray, PP, Assorted Colors

Cole-Parmer | Item: UZ-44001-50

Racks offer limitless tube sizes

$93.27CAD / Each

$93.27CAD / Each

Buy It Together

Current Item

Cole-Parmer 4-Way Modular Tube Rack w/Tray, PP, Assorted Colors
Cole-Parmer 4-Way Modular Tube Rack w/Tray, PP, Assorted Colors
4400150

$93.27CAD / Each
+ +
Cole-Parmer Pop-Up Tube Rack, 15 mL, Purple; 2/PK
4400231

$65.86CAD / Pkg of 2
+ =
Total Price 231.77 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily rotate racks to accommodate different tube sizes
  • Color coded for convenience
  • 1 year warranty

More About this Item

These 4-way polypropylene cube tube racks feature multiple tube size options. Their small footprint is ideal for benchtop use or under the hood workplace. The tube racks come in three different styles: interlocking, modular, and revolver workstation.

Modular tube racks feature multi-tube compatibility. Each rack can be independently oriented to meet your needs. A supporting tray is included to accommodate all four racks. Tube rack options include 12 x 0.5 mL tubes, 9 x 1.5 – 2 mL tubes, 6 x 15 mL tubes, and 2 x 50 mL tubes. The racks come in green, yellow, orange, and pink.

1 Year Warranty
Specifications
  • Min Tube Size (mL)0.5
  • Max Tube Size (mL)50
  • Tubes Held116
  • Length (in)9 9/16
  • Width (in)4
  • Height (in)1 19/32
  • Length (mm)243
  • Height (mm)41
  • Width (mm)102
  • MaterialPolypropylene(PP)
  • ColorAssorted Colors
  • Type4-way modular
  • Description4-Way Modular Tube Rack w/Tray, PP, Assorted Colors
  • Warranty1 year
Reviews
Q&A