C-Flex 072 TPE Tubing, 3/16" ID x 3/8" OD, 350ft spool

Representative image only.

C-Flex 072 TPE Tubing, 3/16" ID x 3/8" OD, 350ft spool

C-Flex | Mfr: 072-188-3M| Item: 4852593

Excellent heat seal and sterile weld capabilities make it ideal for biopharmaceutical applications

$1,455.71CAD / Each

$1,455.71CAD / Each

Buy It Together

Current Item

C-Flex 072 TPE Tubing, 3/16" ID x 3/8" OD, 350ft spool
C-Flex 072 TPE Tubing, 3/16" ID x 3/8" OD, 350ft spool
4852593

$1,455.71CAD / Each
+ + =
Total Price 1754.52 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Flexible and durable for use in peristaltic pumps
  • Less gas permeable compared to silicone
  • Opaque tubing—perfect for light sensitive fluids
  • USP Class VI and European Pharmacopeia 3.2.9 compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/16" ID x 3/8" OD

More About this Item

Easily meet the critical demands of pharmaceutical and biopharmaceutical applications with C-Flex TPE tubing. This moldable and bondable tubing is specifically designed for aseptic welding connections and sealing disconnection; seal or weld before or after sterilization depending on your application requirements.

Excellent flexibility and durability offer prolonged service life in peristaltic pumps and help minimize downtime due to tubing failures. The low permeability characteristics protects sensitive fluids from gas ingress.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationC-Flex® 072
  • Tubing OD (in)3/8
  • Tubing OD (mm)9.5
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)3/32
  • Wall Thickness (mm)2.4
  • Clarity (opaque)Yes
  • Working Pressure (PSI)42
  • Working Pressure (bar)2.9
  • Min Temperature (° F)-85
  • Max Temperature (° F)275
  • Min Temperature (° C)-67
  • Max Temperature (° C)135
  • Length (ft)350
  • Sterilization MethodAutoclave;Gamma
  • Regulatory ApprovalsUSP;ADCF;European Pharmacopoeia
  • Durometer60 Shore A
  • DescriptionTPE Tubing, 3/16" ID x 3/8" OD, 350ft spool
Documents & Certificates
Reviews
Q&A