Ansell TouchNTuff® 92-675 Nitrile Gloves with Textured Fingertips, Size M (7.5-8); 100/Box

Representative image only.

Ansell TouchNTuff® 92-675 Nitrile Gloves with Textured Fingertips, Size M (7.5-8); 100/Box

Ansell | Mfr: 105082 BOX| Item: UZ-81601-97

Robust gloves offer excellent chemical splash protection

$38.75CAD / Box of 100

$38.75CAD / Box of 100
Product Description

Key Features

  • Nitrile is a durable and soft material for strength and comfort
  • Get a secure grip with textured fingertips
  • Complies with FDA food handling requirements

More About this Item

TouchNTuff disposable powder-free nitrile gloves are appropriate for transferring liquids or solids, sample taking/processing, handling of incoming goods, maintenance, and food processing. Textured fingertips enhance wet or dry grip. Ambidextrous with beaded cuffs. Blue color.

Compliance: FDA 21 CFR Part 177.2600, ISO 9001

Specifications
  • MaterialNitrile
  • Thickness (mil)4.3
  • SizeMedium
  • Length (in)9 1/2
  • Length (cm)24
  • ColorBlue
  • GripTextured
  • CuffBeaded
  • ComplianceCategory III, EN ISO 374-1:2016, EN 374:2003, EN 420:2003 +A1:2009, EN ISO 374-5:2016, FDA21 CFR 177-2600, ISO 9001
  • PowderedNo
  • DescriptionNitrile Gloves with Textured Fingertips, Size M (7.5-8); 100/Box
Reviews
Q&A