Amprobe BAT-250 Analog Battery Capacity Tester

Representative image only.
Amprobe Mfr # BAT-250 – Item # RK-20037-38
Easy one-handed operation
  • Does not require a separate battery to work
  • The ergonomically V-shaped slider keeps batteries secure
  • Test 9V batteries with the high-quality contacts at the top of the meter
  • 1 year warranty

$20.61CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DisplayAnalog
  • Power1.5 V, 4Ω; 9 V, 215Ω
  • Width (in)3
  • Length (in)1.125
  • Height (in)4.333
  • DescriptionAnalog Battery Capacity Tester
  • Warranty1 Year
1 Year Warranty

Key Features

  • Does not require a separate battery to work
  • The ergonomically V-shaped slider keeps batteries secure
  • Test 9V batteries with the high-quality contacts at the top of the meter
  • 1 year warranty

More About this Item

The BAT-250 battery tester checks both standard and rechargeable batteries, including: 9V, AAA, AA, C, D, and 1.5V button/coin/watch. Easily determine whether your battery status is "good", "low", or "replace" on the large, analog, upright display.


For AAA, AA, C, D, or button/coin/watch batteries:
<0.9V = Replace
0.9V = Low
>1.0V = Good

For 9V batteries:
<5.3V = Replace
5.3 to 6.4V = Low
>6.5V = Good

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat