Amprobe 30XR DMM, Manual Ranging, NC voltage (all ranges: +/-(1.5 % rdg + 4 dgts))

Representative image only.

Amprobe 30XR DMM, Manual Ranging, NC voltage (all ranges: +/-(1.5 % rdg + 4 dgts))

Amprobe | Mfr: 30XR-A| Item: UZ-20005-45

Available for sale only in the United States and Canada Electrical - Full Size

$291.36CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$291.36CAD / Each

Buy It Together

Current Item

Amprobe 30XR DMM, Manual Ranging, NC voltage (all ranges: +/-(1.5 % rdg + 4 dgts))
Amprobe 30XR DMM, Manual Ranging, NC voltage (all ranges: +/-(1.5 % rdg + 4 dgts))
2000545

$291.36CAD / Each
+ =
Total Price 486.95 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

  • Non-contact voltage tester to 600 V ac

  • Magne-Grip™ Holster with magnetic hanging strap

  • 600 V ac/dc

  • 10 Amps ac/dc, fully safety fused

  • Resistance to 20 MΩ

  • Continuity beeper

  • 1.5 V / 9 V battery test under load
1 Year Warranty
Specifications
  • DC Max (Volts)600
  • DC Voltage Accuracyall ranges: ±(1 % rdg + 1 dgt)
  • DC Max (amps)10
  • DC Current Accuracy ±1.5 % + 1
  • Current (AC/DC)µA/mA input: F 0.25 A/ 600 V Min. I.R. 30 kA (6.3 x 32 mm); 10 A input F 10A / 600 V, Min. I.R. 100 kA, (10 x 38 mm)
  • AC Max (Volts)600
  • Ac Voltage Accuracyall ranges: ±(1.5 % rdg + 4 dgts)
  • AC Max (amps)10
  • AC Current Accuracy200 µA to 200 mA ranges: ±(2.0 % rdg + 4 dgts)
  • Resistance Max (MΩ)20
  • Resistivity Accuracy20 MΩ range: ±(2.0 % rdg + 5 dgts)
  • ContinuityAudible Indication: 75 Ω ± 25 Ω; Response Time = 100 ms
  • Diode TesterTest current: 1.0 mA (app); Accuracy= ±(1.5 % rdg + 3 dgts)
  • Nc Voltage Detector70 to 600 V ac
  • Safety RatingCAT II 600V, CAT III 300V
  • DescriptionDMM, Manual Ranging, NC voltage (all ranges: +/-(1.5 % rdg + 4 dgts))
  • Warranty1 Year
Reviews
Q&A