Advantec N023118.5CM Grade No. 231 Qualitative Filter Paper; 18.5 cm dia.; pack of 100

Representative image only.

Advantec N023118.5CM Grade No. 231 Qualitative Filter Paper; 18.5 cm dia.; pack of 100

Advantec | Mfr: N023118.5CM| Item: UZ-81048-80

Manufactured to exacting standards for uniform performance

$78.38CAD / Pkg of 100

$78.38CAD / Pkg of 100
Product Description

Key Features

  • Medium retention; retains crystalline precipitates, moderate flow rate, smooth surface, normal hardness
  • 1 year warranty

More About this Item

Ideal for clarifying and removing precipitates and preparation for qualitative analysis. These papers are made of 100% alpha cotton cellulose, with 0 to 12 pH tolerance. Maximum temperature is 248°F (120°C). Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)185
  • Diameter (cm)18.5
  • Thickness (µm)0.18
  • Thickness (mm)180
  • Weight (g/m²)95
  • Flow Time (seconds)130
  • Absorption Speed (cm)7.5
  • DescriptionGrade No. 231 Qualitative Filter Paper; 18.5 cm dia.; pack of 100
  • Warranty1 year
Reviews
Q&A