3M Scotch® Super 33+ Vinyl Electrical Tape, 3/4" x 52ft

Representative image only.

3M Scotch® Super 33+ Vinyl Electrical Tape, 3/4" x 52ft

3M | Mfr: 3MT054007-06133| Item: UZ-08270-01

$30.50CAD / Each

$30.50CAD / Each
Product Description

More About this Item

Premium-grade vinyl electrical insulating tape. Aggressive adhesive and elastic backing ensure easy, water-resistant conformation to irregular surgaces in low temperatures, yet will not ooze or melt in high temperatures. Temperature range is 0 to 220°F (–18 to 105°C)..

Specifications
  • ColorBlack
  • Thickness (mil)7
  • Width (in)3/4
  • Length (ft)52
  • Width (cm)1.9
  • Length (m)15.8
  • DescriptionScotch Super 33+ Vinyl Electrical Tape, 3/4" x 66ft
Reviews
Q&A