Fowler 54-440-600 Xtra-Value Electronic Laser Level

Representative image only.

Fowler 54-440-600 Xtra-Value Electronic Laser Level

Fowler | Mfr: 544406000| Item: 0991809

Built-in laser crosshair and magnetic body for leveling at a distance

$276.26CAD / Each

for an additional
$162.81CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$276.26CAD / Each

Buy It Together

Current Item

Fowler 54-440-600 Xtra-Value Electronic Laser Level
Fowler 54-440-600 Xtra-Value Electronic Laser Level
0991809

$276.26CAD / Each
+ =
Total Price 439.07 ADD 2 ITEMS TO CART
Product Description

Includes

one 9 V battery.

Key Features

  • Digital display quickly provides 4 x 90° measurement range with ±0.1° accuracy
  • Easily read from any position with the reversible display
  • Measuring modes include level, tilt percent, hold, bevel, and laser
  • 1 year warranty

More About this Item

Obtain level measurements and perform level functions with electronic ease. With the press of a button, you can set the level to zero and obtain a bevel reading, find the percent tilt of a surface, or hold a measurement to compare readings on the invertible digital display. The 1/4-20 tripod mount, standard spirit bubbles/plumb vials, laser, and magnets are all built in to cover a variety of your applications. Integrated laser can be turned on and off as needed.

1 Year WarrantyLaser Class II
Specifications
  • Width (in)2 1/4
  • Height (in)1
  • Length (in)9
  • Battery Life250 hours, typical
  • DescriptionXtra-Value Electronic Laser Level
  • Warranty1 year
Reviews
Q&A