Winters Instruments 3A Sanitary Pressure Gauges

Ideal for food, beverage, and chemicals
  • Quality series for all sanitary gauge systems
  • Food grade glycerin filling standard
  • Electro-polish finish
  • Industrial grade polycarbonate lens standard
  • Clean-In-Place and steam-in-place design
  • 0.75”, 1.5” and 2” Tri-Clamp® connections bottom and back
  • ASME B40.100 compliant
  • CRN Registered
  • 5 year warranty
Designed for clean-in-place and steam-in-place use, these sanitary gauges are 3A compliant to standard 74-05. Gauges feature food-grade glycerin fill for reduced pointer fluctuation, polycarbonate lens, and a high polished finish to Ra of 8 microinches. Choose from 2 1/2" (63 mm) and 4" (102 mm) diameter gauges. Other diaphragm and case fills are available—contact an Application Specialist.
$874.46 - $993.06CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Process Connection
Availability Pricing
Winters Instruments PSQ34802 3A Approved Sanitary Pressure Gauge; 30 psi and 3/4" Connection; 2 1/2" Gauge RK-68057-82 Mfr # PSQ34802
COMPARE
±1.5% full-scale 30 3/4\" Tri-Clamp®
$986.43CAD / Each
Winters Instruments PSQ34803 3A Approved Sanitary Pressure Gauge; 60 psi and 3/4" Connection; 2 1/2" Gauge RK-68057-84 Mfr # PSQ34803
COMPARE
±1.5% full-scale 60 3/4\" Tri-Clamp®
$993.06CAD / Each
Winters Instruments PSQ34804 3A Approved Sanitary Pressure Gauge; 100 psi and 3/4" Connection; 2 1/2" Gauge RK-68057-86 Mfr # PSQ34804
COMPARE
±1.5% full-scale 100 3/4\" Tri-Clamp®
$986.43CAD / Each
Winters Instruments PSQ15603 3A Approved Sanitary Pressure Gauge; 60 psi and 1.5" Connection; 4" Gauge RK-68057-90 Mfr # PSQ15603
COMPARE
±1% full-scale 60 1-1/2\" Tri-Clamp®
$874.46CAD / Each
Winters Instruments PSQ15604 3A Approved Sanitary Pressure Gauge; 100 psi and 1 1/2" Connection; 4" Gauge RK-68057-92 Mfr # PSQ15604
COMPARE
±1% full-scale 100 1-1/2\" Tri-Clamp®
$874.46CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat